Nibco T-585-80-LF DZR Silicon Bronze Full Port NPT 600# Ball Valve

NT58580LFLL

Valve Size

2 in
Starting at $333.64
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Blowout-proof stem
  • Dezincification resistant
  • Full port
  • Max temperature rating 300°F
  • Silicon Performance Bronze body, ball and stem
  • Standard lever handle, optional NIB-SEAL, Locking Lever, Memory Stop, Extended Lever, Round and Wing
  • Threaded end connections
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-8
ASTM Specifications
ASTM B-16, ASTM B-283, ASTM B-371, ASTM B-584
Collection
T-585-80-LF
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Silicon Bronze
Material Type
DZR
Maximum Pressure
600 CWP
Maximum Temperature
300
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-8
Pressure Class
600#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Size
2 in
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday