Nibco T-585-S6-R-66-LL CF8M Stainless Steel Full Port NPT 1000# Ball Valve

NT585S6R66LL

Valve Size

Starting at $94.74
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Blowout-proof stem
  • Cast ISO mounting pad
  • Full port
  • Locking lever handle
  • Max temperature rating 400°F
  • Threaded end connections
  • Valve pressure rating 1000 psi 69 bar non-shock cold working pressure
  • Vented ball

SPECIFICATIONS

ASME Specifications
ASME B16.34
ASTM Specifications
ASTM A-351
Collection
T-585-S6-R-66-LL
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
FM Approved
No
IAPMO Listed
No
MSS Specifications
MSS SP-110
Material
Stainless Steel
Material Type
CF8M
Maximum Pressure
1000 psi
NSF Certified
No
Pressure Class
1000#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday