1-1/4 in. DZR Silicon Bronze Full Port NPT 600# Ball Valve
T-595-Y-66-LF 1-1/4 in. DZR Silicon Bronze Full Port NPT 600# Ball Valve
Frequently Purchased Together
Product Details
- Lead-free
- Silicon Performance Bronze® Alloy
- Vented ball
- 316SS Trim
- Blowout-Proof Stem
- Full Port
- Three-Piece Body
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61-8, ANSI 372
- ASTM:
- ASTM A-276, ASTM A-449, ASTM B-16, ASTM B-584
- Collection:
- T-595-Y-66-LF
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Length (in):
- 6-69/100 in
- Handle Material:
- Steel
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-8/89 in
- MSS:
- MSS SP-110
- Material:
- Bronze, Brass, Stainless Steel, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 300
- NSF:
- NSF 372, NSF 61-8
- NSF Certified:
- Yes
- Pressure Class:
- 600#
- Recommended Valve Application:
- Cold Working Pressure
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 3 piece
- Valve Disc Material:
- PTFE
- Valve Operator:
- Quarter Turn
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 3.96 lb
- Width:
- 2-69/100 in