1/2 in. DZR Silicon Bronze Full Port NPT 600# Ball Valve

You last purchased this on
 
NIBCO

T-595-Y-66-LF 1/2 in. DZR Silicon Bronze Full Port NPT 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

T-595-Y-66-LF 1/2 in. DZR Silicon Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #NT595Y66LFD
  • Item #4139110
  • Manufacturer Part #NL99HX6
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Lead-free
  • Silicon Performance Bronze® Alloy
  • Vented ball
  • 316SS Trim
  • Blowout-Proof Stem
  • Full Port
  • Three-Piece Body
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61-8, ANSI 372
ASTM:
ASTM A-276, ASTM A-449, ASTM B-16, ASTM B-584
Collection:
T-595-Y-66-LF
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Length (in):
3-91/100 in
Handle Material:
Steel
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/2 in
MSS:
MSS SP-110
Material:
Bronze, Brass, Stainless Steel, Plastic
Material Type:
PTFE
Maximum Temperature:
300
NSF:
NSF 372, NSF 61-8
NSF Certified:
Yes
Pressure Class:
600#
Recommended Valve Application:
Cold Working Pressure
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
3 piece
Valve Disc Material:
PTFE
Valve Operator:
Quarter Turn
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.03 lb
Width:
1-81/100 in