Nibco T-595-Y-66-SS DZR Bronze Full Port NPT 600# Ball Valve

NT595Y66SS

Valve Size

Starting at $178.86
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dezincification resistant
  • Full port
  • Max temperature rating 400°F
  • Stainless steel ball, stem, body bolts and nuts, and handle with nut
  • Standard lever handle or locking lever, optional NIB-SEAL
  • Threaded end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Vented ball

SPECIFICATIONS

ASTM Specifications
ASTM A-276 Type 316, ASTM A-351 CF8M, ASTM B-16, ASTM B-584
Clean Bagged
No
Collection
T-595-Y-66-SS
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
FM Approved
No
Handle Material
Stainless Steel
IAPMO Listed
No
Length
6-4/25 in
MSS Specifications
MSS SP-110
Material
Bronze
Material Type
DZR
Maximum Pressure
600 psi
NSF Certified
No
Pressure Class
600#
UL Listed
No
Valve Body Style
3 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
2 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday