NIBCO

T-685-66-LF 1/2 in. DZR Silicon Bronze Full Port NPT 600# Ball Valve

Part #NT68566LFD  |  Manufacturer Part #NL99216

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Blowout-proof stem
  • Stainless steel ball and stem
  • Dezincification resistant
  • Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
  • Full port
  • Threaded end connections

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61-8, ANSI 372]

ASTM Specifications: [ASTM B-16, ASTM A-240, ASTM A-276, ASTM B-283, ASTM A-351]

Collection: T-685-66-LF

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

MSS Specifications: MSS SP-110

Material: Silicon Bronze

Material Type: DZR

Maximum Pressure: 600 CWP

Maximum Temperature: 300

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61-8]

Pressure Class: 600#

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 1/2 in

Valve Type: Ball Valve