1/2 in. Copper Alloy Full Port FNPT 600# Ball Valve

You last purchased this on
 
NIBCO

T-FP-600A-LF 1/2 in. Copper Alloy Full Port FNPT 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

T-FP-600A-LF 1/2 in. Copper Alloy Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #NTFP600ALFD
  • Item #4483199
  • Manufacturer Part #NL998X6
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • UPC-IGC-157 certified
  • Blowout-proof stem
  • Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure (1/4" to 2")
  • PTFE seat
  • Threaded end connections
  • Two-piece body
  • Full port
  • Dezincification resistant
  • CSA ANSI Z21.15 / CSA 9.1 (1/4" to 4")
  • IAPMO listed to NSF/ANSI-61-8, NSF/ANSI-372 and UPC-IGC-157
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Z21.15
ASME:
ASME B16.33, ASME B16.44
CSA Certified:
CSA 9.1
Clean Bagged:
No
Collection:
T-FP-600A-LF
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
Yes
Handle Material:
Steel
Height:
2-57/100 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/50 in
MSS:
MSS SP-110, MSS SP-145
Material:
Forged Brass, Plastic
Material Type:
PTFE
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - High:
350, 600
Pressure Class:
600#
Recommended Valve Application:
Potable Water, Gas, Hot and Cold Water Systems, Oil
Temperature Range:
Up to 200 Deg F
UL Listed:
UL 125/UL 1477/UL 258/UL 842
Valve Body Material:
Forged Brass
Valve Body Style:
2 piece
Valve Operator:
Quarter Turn Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.44 lb