3/8 in. Forged Brass Full Port Threaded 600# Ball Valve
4170 Series 3/8 in. Forged Brass Full Port Threaded 600# Ball Valve
Frequently Purchased Together
Product Details
- Includes adjustable packing gland
- Dezincification resistant
- Includes chrome plated lever handle
- Full port
- Threaded end connections
- Valve pressure rating 400 psi/27.6 bar non-shock cold working pressure (2-1/2" to 4")
- Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure (1/4" to 2")
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B16.33, ASME B16.44
- CSA Certified:
- CSA 9.1
- Clean Bagged:
- No
- Collection:
- 4170 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Chrome Plated Steel
- Handle Type:
- Lever
- Height:
- 2-6/25 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-19/25 in
- MSS:
- MSS SP-110, MSS SP-145
- Material:
- Forged Brass
- Maximum Temperature:
- 350
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Commercial, Residential, Industrial, Water, Oil, Gas
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Bonnet Type:
- Threaded
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/8 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.30 lb