NIBCO

T-FP-600A-LF-LL 3/4 in. Forged Copper Alloy Full Port NPT 600# Ball Valve

Part #NTFP600ALLLFF  |  Manufacturer Part #NL998XL8

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • UPC-IGC-157 certified
  • Blowout-proof stem
  • Dezincification resistant
  • Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure (1/4" to 2")
  • Valve pressure rating 400 psi/27.6 bar non-shock cold working pressure (2-1/2" to 4")
  • Full port
  • Threaded end connections

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61-8, ANSI 372, ANSI Z21.15]

ASME Specifications: [ASME B16.44, ASME B16.33]

CSA Certified: CSA 9.1

Collection: T-FP-600A-LF-LL

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

MSS Specifications: MSS SP-110

Material: Forged Copper Alloy

Maximum Pressure: 600 psi

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61-8]

Pressure Class: 600#

Type: NTFP600ALLLFF

UL Listed: Yes

Valve Body Style: 2 piece

Valve Operator: Locking Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 3/4 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve