0 items

Nibco TPC-585-70 Threaded x Press Female Bronze Ball Valve with Lever Handle

NTPC58570

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bronze trim blowout-proof stem
  • Dezincification resistant
  • Full port
  • Lever handle
  • Maximum service temperature 250°F
  • Press leak-detection feature
  • Threaded x press female end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure

SPECIFICATIONS

ASTM Specifications
ASTM B-16 Alloy C36000, ASTM B-283 C37700, ASTM B-371 Alloy C69300, ASTM B-371 Alloy C69430, ASTM B-584 Alloy C84400, ASTM B-75 C12200
Clean Bagged
No
Collection
TPC-585-70
End Connection 1
NPT
End Connection 2
Press
End Connections
NPT x Press
FM Approved
No
Handle Material
Stainless Steel
IAPMO Listed
No
Length
3-19/50 in
MSS Specifications
MSS SP-110
Material
Bronze
Material Type
DZR
Maximum Pressure
250 psi
Maximum Temperature
250
NSF Certified
No
Pressure Class
250#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Reinforced PTFE
Valve Size
1/2 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday