0 items

Nibco TPC-585-70-66 Threaded x Press Female Bronze Ball Valve with Lever

NTPC5857066

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Blowout-proof stem
  • Full port
  • Maximum service temperature 250°F
  • Press leak-detection feature
  • Press x press female end connections
  • Reinforced PTFE seat rings
  • Two-piece body
  • Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
  • Vented ball

SPECIFICATIONS

ASTM Specifications
ASTM A-276 Type 316, ASTM B-16 Alloy C36000, ASTM B-351 Type CF8M, ASTM B-584 Alloy C84400, ASTM B-75 Alloy C12200
Clean Bagged
No
Collection
TPC-585-70-66
End Connection 1
NPT
End Connection 2
Press
End Connections
NPT x Press
FM Approved
No
Handle Material
Stainless Steel
IAPMO Listed
No
Length
3-1/10 in
MSS Specifications
MSS SP-110
Material
Bronze
Material Type
DZR
Maximum Pressure
250 psi
Maximum Temperature
250
NSF Certified
No
Pressure Class
250#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Reinforced PTFE
Valve Size
1/2 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday