Nibco TI-8 Brass Full Port NPT Gate Valve

NTI8

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass body
  • Conventional port (2-1/4" to 4")
  • Full port (1/4" to 2")
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Valve pressure rating 200 psi/14 bar non-shock cold working pressure

SPECIFICATIONS

ASTM Specifications
ASTM A-108, ASTM A-48, ASTM B-16, ASTM B-209, ASTM B-584
Collection
TI-8
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
FM Approved
No
Length
2-2/5 in
Material
Brass
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
200#
Recommended Valve Application
Water
UL Listed
No
Valve Bonnet Type
Screw-in
Valve Operator
Wheel Handle
Valve Port Opening
Full Port
Valve Size
1-1/2 in
Valve Stem
Non-rising
Valve Type
Gate Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday