1-1/2 in. DZR Bronze Full Port NPT x Press 250# Ball Valve

You last purchased this on
 
NIBCO

TPC-585-70 1-1/2 in. DZR Bronze Full Port NPT x Press 250# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

TPC-585-70 1-1/2 in. DZR Bronze Full Port NPT x Press 250# Ball Valve

  • Fast #
  • Part #NTPC58570J
  • Item #7237460
  • Manufacturer Part #NF85C0C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Maximum service temperature 250°F
  • Full port
  • Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
  • Dezincification resistant
  • Threaded x press female end connections
  • Press leak-detection feature
  • Lever handle
  • Bronze trim blowout-proof stem
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification

Specifications

ASTM:
ASTM B-371 Alloy C69300, ASTM B-371 Alloy C69430, ASTM B-16 Alloy C36000, ASTM B-584 Alloy C84400, ASTM B-283 C37700, ASTM B-75 C12200
Clean Bagged:
No
Collection:
TPC-585-70
End Connection 1:
NPT
End Connection 2:
Press
End Connections:
NPT x Press
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed -:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
6-27/100 in
MSS:
MSS SP-110
Material:
Bronze
Material Type:
DZR
Maximum Temperature:
250
NSF Certified:
No
Pressure - Maximum:
250 psi
Pressure Class:
250#
UL Listed:
No
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Reinforced PTFE
Valve Size:
1-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve