2 in. DZR Bronze Full Port NPT x Press 250# Ball Valve
TPC-585-70 2 in. DZR Bronze Full Port NPT x Press 250# Ball Valve
Package Quantity Info:
EA: 1 IP: 2 CA: 6 PT: 120-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Maximum service temperature 250°F
- Two-piece body
- Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
- Reinforced PTFE seat rings
- Blowout-proof stem
- Vented ball
- Press x press female end connections
- Full port
- Press leak-detection feature
Specifications
- ASTM:
- ASTM B-371 Alloy C69300, ASTM B-371 Alloy C69430, ASTM B-16 Alloy C36000, ASTM B-584 Alloy C84400, ASTM B-283 C37700, ASTM B-75 C12200
- Clean Bagged:
- No
- Collection:
- TPC-585-70
- End Connection 1:
- NPT
- End Connection 2:
- Press
- End Connections:
- NPT x Press
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 6-99/100 in
- MSS:
- MSS SP-110
- Material:
- Bronze
- Material Type:
- DZR
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 250#
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Reinforced PTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve