3/4 in. DZR Bronze Full Port NPT x Press 250# Ball Valve
TPC-585-70 3/4 in. DZR Bronze Full Port NPT x Press 250# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Maximum service temperature 250° F
- Full port
- Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
- Dezincification resistant
- Threaded x press female end connections
- Press leak-detection feature
- Lever handle
- Bronze trim blowout-proof stem
- Use in U.S. drinking water applications is prohibited after January 3, 2014
Specifications
- ASTM:
- ASTM B-371 Alloy C69300, ASTM B-371 Alloy C69430, ASTM B-16 Alloy C36000, ASTM B-584 Alloy C84400, ASTM B-283 C37700, ASTM B-75 C12200
- Application:
- Cold Working Pressure
- Clean Bagged:
- No
- Collection:
- TPC-585-70
- End Connection 1:
- FNPT
- End Connection 2:
- Press
- End Connections:
- FNPT x Press
- FM Approved:
- No
- Handle Length (in):
- 4-19/25 in
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-2/25 in
- MSS:
- MSS SP-110
- Material:
- Bronze, Plastic, Rubber, Brass, Steel
- Material Type:
- DZR, RPTFE
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure Class:
- 250#
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.5 lb