NIBCO

TPC-585-70-66 3/4 in. DZR Bronze Full Port NPT x Press 250# Ball Valve

Part #NTPC5857066F  |  Manufacturer Part #NF85H08

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
  • Maximum service temperature 250°F
  • Two-piece body
  • Full port
  • Press x press female end connections
  • Blowout-proof stem
  • Vented ball
  • Reinforced PTFE seat rings
  • Press leak-detection feature

Not Approved for Potable Water Applications

Documents

Specifications

ASTM Specifications: [ASTM A-276 Type 316, ASTM B-16 Alloy C36000, ASTM B-584 Alloy C84400, ASTM B-351 Type CF8M, ASTM B-75 Alloy C12200]

Clean Bagged: No

Collection: TPC-585-70-66

End Connection 1: NPT

End Connection 2: Press

End Connections: NPT x Press

FM Approved: No

Handle Material: Stainless Steel

IAPMO Listed: No

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 3-24/25 in

MSS Specifications: MSS SP-110

Material: Bronze

Material Type: DZR

Maximum Pressure: 250 psi

Maximum Temperature: 250

NSF Certified: No

Pressure Class: 250#

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: Reinforced PTFE

Valve Size: 3/4 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve