0 items

Nibco Union Threaded Brass Union with Test Port

NT1800

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 600 psi non-shock cold working pressure at 100°F
  • DZR Brass body and end connector
  • EPDM O-Ring
  • FLO-BOSS„¢ U
  • Maximum temperature rating 250°F at 200 psi

SPECIFICATIONS

End Connection 1
Union Threaded
End Connection 2
Union Threaded
Length
2-14/25 in
Material
Brass
Maximum Pressure
150 psi, 600 psi
Valve Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday