Hands Instant Sanitizing Wipes (Count of 150)
Hands Instant Sanitizing Wipes (Count of 150)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Pack of 12
- Product Type:
- Wipes
- Size:
- 150 ct