5-3/8 in. Disinfectant Wipes (Count of 1200)
Sani-Cloth® 5-3/8 in. Disinfectant Wipes (Count of 1200)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Effective against bacteria and viruses including H1N1, MRSA, E. coli, salmonella, staph, pseudomonas and flu
- Perfect for use on any hard, non-porous surface
- Non-alcohol formula cleans and disinfects Kills 99.9% of bacteria in 15 seconds
- Wipe size: 7-1/2" x 5-3/8"
Specifications
- Application:
- Non-porous Surfaces
- Collection:
- Sani-Cloth®
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 7-1/2 in
- Material:
- Cloth
- Product Type:
- Wipes
- Size:
- 1200 ct
- Width:
- 5-3/8 in