9 x 8 in. No-rinse Sanitizing Wipes in White (Pack of 72, Case of 12 Packs)

You last purchased this on
 
Nice-Pak® Products

Table Turner™ 9 x 8 in. No-rinse Sanitizing Wipes in White (Pack of 72, Case of 12 Packs)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Nice-Pak® Products

Table Turner™ 9 x 8 in. No-rinse Sanitizing Wipes in White (Pack of 72, Case of 12 Packs)

  • Fast #
  • Part #NICM30472
  • Item #7565407
  • Manufacturer Part #M30472
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Appliances, Foodservice
Collection:
Table Turner™
Color Finish Name:
White
Diameter:
50 in
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
9 in
Material:
Plastic
Material Type:
Polyester
Package Quantity:
Pack of 72, Case of 12 Packs
Product Type:
Wipes
Width:
8 in