Nicholson

10 in. Flat Bastard File

Part #N03665  |  Manufacturer Part #03665

Length:

10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: [Filing, Sharpening]

Length: 10 in

Material: Metal

Number of Tools Included: 1

Tool Type: File

Type: N03665