Nicholson

4 in. Knife Smooth File

Part #N06773  |  Manufacturer Part #06773

Length:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: [Filing, Shaping]

Length: 4 in

Material: Metal

Number of Tools Included: 1

Thickness: 7/64 in

Tool Type: File

Type: N06773