6 in. Extra Slim Taper File
6 in. Extra Slim Taper File
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Filing Saws
- Length:
- 6 in
- Material:
- Metal
- Number of Tools Included:
- 1
- Tool Type:
- File