8 in. Half Round Smooth File

Part #N04960N  |  Item #3665804  |  Manufacturer Part #04960N

$ 24.11 EACH

Length:

8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: [Filing, Shaping]

Length: 8 in

Material: Metal

Number of Tools Included: 1

Tool Type: File