0 items

Nilfisk Task-Pro™ 1/2 hp Heavy Duty Floor Machine

NTP15HD

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Deck size: 17"
  • Heavy-duty, 1.5 hp 66-frame
  • Non-marking grey wheels: 5"
  • Pad driver size: 16"
  • Pad/brush speed: 175 rpm
  • Safety lock-out switch
  • With triple planetary, all steel gear box

SPECIFICATIONS

AMP
10.8
Collection
Task-Pro™
Color Finish
Black
Cord Length
50 ft
Height
48 in
Horsepower
1-1/2 hp
Length
27 in
RPM
175
Volts
110V
Weight
101
Width
17 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday