16 x 32-1/100 x 28 x 19-1/4 in. Self Contained Carpet Extractor

Part #N56265500  |  Item #7447975  |  Manufacturer Part #56265500

Length:

28 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features LIFT™ technology, allows for incredibly fast dry times
  • Patented Low-moisture - Interim-cleaning - Fast-dry time - True-cleaning system consists of a single spray nozzle that eliminates streaking and overlaps that lead to longer drying times
  • Gives your carpets a thorough clean yet leaves them ready for traffic in as little as 30 minutes, making these machines ideal for high-traffic areas and daytime cleaning
  • Front-mounted drain hose, which makes emptying the tank much simpler in addition to the Integrated hand tool (standard on XP and XLP models) prevents the loss and expense of replacement parts, and the brush head creates greater contact with the carpet and improved suction, leaving carpets dryer after cleaning.
  • Brush Size: 16 in (41 cm)
  • Cleaning Path 16" (41cm) / Vacuum Shoe Size: 8.75" (48cm)
  • Solution/Recovery Capacity: 9 gal. / 7 gal.
  • Power Cord: 50'
  • Interim/Restorative Flow Rate: 0.17gpm / 0.7 gpm - With 120" water lift

Specifications

Capacity: 9 gal

Cleaning Path: 16 in

Cord Length: 15 in

Decibel Rating dB : 68 dB

Height: 32-1/100 in

Length: 28 in

Product Type: Carpet Extractor

UL Listed: No

Watts: 1824

Weight: 53.5

Width: 19-1/4 in