44 x 15 x 13 in. Advance Spectrum 15D Dual Motor Vacuum Cleaner

Part #N9060407010  |  Item #7447897  |  Manufacturer Part #9060407010

Width:

15 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spectrum™ upright vacuums deliver superior pickup and filtration, with the power to pull dirt and dust from carpets in a single cleaning pass, resulting in greater productivity
  • Fifty-foot safety yellow cord, with restraint to protect against cord abuse
  • Easy to adjust brush height, warning light alerts operators when the brush is too low
  • Convenient front handle for lifting
  • Three-stage filtration includes certified H.E.P.A. filter
  • Tool-free removable brush
  • Easy-release foot pedal turns the brush motor on or off when in the upright position
  • Vacuum motor: 120V
  • 14-1/2" cleaning path
  • Earned the Carpet and Rug Institute (CRI) Seal of Approval, meeting the industry’s latest pickup and filtration standards for vacuum performance

Specifications

Cleaning Path: 14-1/2 in

Color Finish: White

Cord Length: 50 ft

Depth: 13 in

ETL Listed: Yes

Height: 44 in

Volts: 120V

Width: 15 in