48-3/10 in. Walk Behind Floor Scrubber

Part #N56384689  |  Item #7962935  |  Manufacturer Part #56384689

Cleaning Path:

20 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CFM: 100

CSA Certified: Yes

Cleaning Path: 20 in

Decibel Rating dB : 63 dB

ETL Listed: Yes

Height: 41-9/10 in

Length: 48-3/10 in

RPM: 155

UL Listed: No

Watts: 450

Width: 20-9/10 in