61 in. Total Carpet Care System
61 in. Total Carpet Care System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CSA Certified:
- Yes
- Cleaning Path:
- 28 in
- Decibel Rating (dB):
- 65 dB
- ETL Listed:
- Yes
- Height:
- 51-7/10 in
- Length:
- 61 in
- RPM:
- 900
- UL Listed:
- No
- Weight:
- 1447 lb
- Width:
- 27-1/2 in