20 in. 1/2 hp Dust Burnisher

You last purchased this on
 
Nilfisk

Dragon™ 20 in. 1/2 hp Dust Burnisher

This product requires certification to purchase.
Brand image
You last purchased this on
 
Nilfisk

Dragon™ 20 in. 1/2 hp Dust Burnisher

  • Fast #
  • Part #NDR2000DC
  • Item #5051415
  • Manufacturer Part #DR2000DC
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Handle-mounted handle release
  • Handle-mounted circuit breaker
  • With 1.5 hp dc rectified motor
  • Pad/Brush speed is 2,000 rpm
  • Deck size is 20"
  • Bag capacity is 0.32 gal
  • Requires Certification

Specifications

Collection:
Dragon™
Color Finish Name:
Black
Cord Length:
50 ft
Height:
48 in
Horsepower:
1-1/2 hp
Length:
34-1/2 in
RPM:
2000
Weight:
90 lb
Width:
23-1/2 in