SC100™ 15-3/4 in. Completed Upright Corded Scrubber

Part #NIL107408121  |  Item #7448161  |  Manufacturer Part #107408121

$ 1,185.90 EACH

Length:

15-3/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two solution flow settings and a low solution indicator light ensure efficient cleaning
  • Ergonomic handle for comfortable one or two-handed operation
  • Easy-to-handle recovery tank makes emptying dirty water easier
  • Low deck profile gives the operator easy access to hard to- reach areas
  • Dosing cap makes adding the right amount of detergent much easier
  • Strong aluminum frame is built for reliability and long life
  • Dimensions (LxWxH): 15.75" x 14.2" x 45.3" (40 cm x 36 cm x 115 cm) - Cleaning Width: 12.2" (31cm)
  • Cord Length: 50 ft. (15m)
  • Performance Per Hour (Theoretical-Practical): 2,434 - 1,590 ft2 (226 / 147 m)

Documents

Specifications

Cleaning Path: 12-1/5 in

Collection: SC100™

Color Finish: Grey

Cord Length: 50 ft

Height: 45-3/10 in

Length: 15-3/4 in

Product Type: Upright Scrubber

Width: 14-1/5 in