12.5 gal Floor Scrubber
SC1500™ 12.5 gal Floor Scrubber
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- SC1500™
- Height:
- 52-1/2 in
- Horsepower:
- 3/4 hp
- Length:
- 48-1/2 in
- RPM:
- 2250
- Size:
- 12.5 gal
- UL Listed:
- No
- Volts:
- 24V
- Weight:
- 719 lb
- Width:
- 24 in