20 in. Floor Machine 2.5 gal

You last purchased this on
 
Advance® by Nilfisk

Task-Pro™ 20 in. Floor Machine 2.5 gal

This product requires certification to purchase.
Brand image
You last purchased this on
 
Advance® by Nilfisk

Task-Pro™ 20 in. Floor Machine 2.5 gal

  • Fast #
  • Part #NTP2015HD
  • Item #5051417
  • Manufacturer Part #TP2015HD
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • With triple planetary, all steel gear box
  • Safety lock-out switch
  • Heavy-duty, 1.5 hp 66-frame
  • Pad/brush speed: 175 rpm
  • Non-marking grey wheels: 5 in.
  • Pad driver size: 19 in.
  • Deck size: 20 in.
  • Requires Certification

Specifications

AMP:
13
Collection:
Task-Pro™
Color Finish Name:
Black
Cord Length:
50 ft
Height:
48 in
Horsepower:
1-1/2 hp
Length:
27 in
Product Type:
Floor Machine
RPM:
175
Size:
2.5 gal
Volts:
110V
Weight:
109 lb
Width:
20 in