20 in. 1/2 hp High Speed Burnisher
Task-Pro® 20 in. 1/2 hp High Speed Burnisher
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Handle-mounted handle release
- Handle-mounted circuit breaker
- Support 1.5 hp dc rectified
- Pad/Brush speed: 1,500 rpm
- Pad driver size: 16"
- Deck size: 20"
Specifications
- AMP:
- 13.5
- Collection:
- Task-Pro®
- Cord Length:
- 50 ft
- Decibel Rating (dB):
- 68 dB
- Height:
- 48 in
- Horsepower:
- 1-1/2 hp
- Length:
- 35 in
- Weight:
- 88 lb
- Width:
- 20 in