39 in. 18 gal Wet and Dry Vacuum Cleaner with 24 in. Squeegee

You last purchased this on
 
Nilfisk

Task-Pro® 39 in. 18 gal Wet and Dry Vacuum Cleaner with 24 in. Squeegee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Nilfisk

Task-Pro® 39 in. 18 gal Wet and Dry Vacuum Cleaner with 24 in. Squeegee

  • Fast #
  • Part #NTP18WD
  • Item #7448258
  • Manufacturer Part #TP18WD
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 10-in stair-climbing wheels
  • Comes with 5-piece complete contractor tool kit including: crevice tool, dusting brush, wet and dry pick-up tools, and 3-piece stainless steel wand
  • Easy-to-use, fingertip controls
  • Clean easily with the 9-ft vacuum hose and heavy duty 24-in front-mount squeegee assembly
  • Requires Certification

Specifications

AMP:
8
CFM:
95 ft3/min
Capacity:
18 gal
Cleaning Path:
24 in
Collection:
Task-Pro®
Color Finish Name:
Black
Cord Length:
50 ft
Decibel Rating (dB):
81 dB
ETL Listed:
No
Height:
41-1/2 in
Horsepower:
1-17/100 hp
Length:
39 in
UL Listed:
No
Volts:
110V
Weight:
60 lb
Width:
18-1/2 in