2 x 1-1/2 in. Electrofusion PP-RCT Reducer
2 x 1-1/2 in. Electrofusion PP-RCT Reducer
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- Electrofusion
- End Connection 2:
- Electrofusion
- End Connections:
- Electrofusion
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in
- Fitting Type:
- Reducer
- Length:
- 4-13/20 in
- Material:
- Plastic
- Material Type:
- PP-RCT
- Schedule Class:
- SDR 11