3 in. x 10 ft. 40 Schedule ABS Pipe

You last purchased this on
 
NIRON

3 in. x 10 ft. 40 Schedule ABS Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIRON

3 in. x 10 ft. 40 Schedule ABS Pipe

  • Fast #
  • Part #N27TNIRCL7511
  • Item #8911574
  • Manufacturer Part #27TNIRCL7511
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Light weight
  • Fast/easy installation
  • Corrosion free
  • 30 year warranty
  • Energy efficient
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-2389
Application:
Chemical Piping Services, Compressed Air, HVAC, Hot and Cold Potable Water
CSA Certified:
CSA B137.11
Color Finish Category:
Greys
Color Finish Name:
Grey
Diameter - Inside 1:
2-41/100 in
Diameter - Outside:
2-19/20 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Height:
2-12/25 in
ISO:
ISO 15874
Length:
20 ft
Material:
Plastic, Fiberglass
Material Type:
PP-RCT
Minimum Temperature:
-20
NSF:
NSF 14, NSF 61, NSF PW
NSF Certified:
Yes
PipeTubing Size:
2-1/2 in
Schedule Class:
SDR 11
Wall Thickness:
0.27 in
Weight:
19.8 lb