8 in. Spigot x Butt-Fusion,Electrofusion SDR SDR 17 PP-RCT Flange in Grey

You last purchased this on
 
NIRON

Niron 8 in. Spigot x Butt-Fusion,Electrofusion SDR SDR 17 PP-RCT Flange in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIRON

Niron 8 in. Spigot x Butt-Fusion,Electrofusion SDR SDR 17 PP-RCT Flange in Grey

  • Fast #
  • Part #N27NCRT20017
  • Item #8921789
  • Manufacturer Part #27NCRT20017
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • LIGHT WEIGHT
  • Fast/Easy Installation
  • Corrosion Free
  • 30 Year Warranty
  • Energy Efficient
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14, ANSI 61
ASME:
ASME B31.1, ASME B31.3, ASME B31.9
ASTM:
ASTM F2389
Application:
Hot and Cold Potable Water, Hydronic Heating, Chilled Water, Condenser Water, Process Piping, Compressed Air
BAA Compliant:
Yes
CSA Certified:
CSA B137.11
Collection:
Niron
Color Finish Category:
Greys
Color Finish Name:
Steel Grey
End Connection 1:
Spigot
End Connection 2:
Flanged
End Connections:
Spigot x Flanged
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Flange
Flange Type:
Stub
Height:
10-11/20 in
IAPMO Listed -:
Yes
ISO:
ISO 15874
Length:
7-19/25 in
Material:
Plastic
Material Type:
PP-RCT
Maximum Temperature:
230
Minimum Temperature:
-20
NSF:
NSF 14, NSF 61, NSF PW
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
191 psi
Schedule Class:
SDR 17
UL Listed:
Yes
Weight:
5.324 lb