*NLA *CVR* 10 PIERMONT RAINFALL SHO

Part #SH420338  |  Manufacturer Part #SH420338

Type:

SH420338
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Fits Pipe Size: 1/2 in

Material: Brass

Origin: Global

Type: SH420338