*NLA *CVR* DYT SINK

Part #DDD125222  |  Item #4220086  |  Manufacturer Part #DD125222

Type:

DDD125222
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • 300 SERIES STAINLESS STEEL: Designed for everyday use.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 30".

Specifications

ADA Compliant: No

Color Finish: Satin

Color Finish Category: Stainless Steel

Depth: 7-1/16 in

Gauge: 22

Height: 7-1/16 in

Length: 25 in

Number Of Bowls: 1

Sink Installation Type: Drop-in

Sink Material: Stainless Steel

Type: DDD125222

Width: 22 in