*NLA *CVR* LEG TUB SHOWER ENCLOSURE

Part #SH429012  |  Manufacturer Part #SH429012

Type:

SH429012
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Center Size: 3-3/8 in

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Connection: IPS

Faucet Connection Size: 3/4 in

Faucet Material: Brass

Faucet Mount: Tub Mount

Handle Material: Porcelain

Handle Type: Lever

Hardware Included: Yes

Material: Brass

Number of Handles: Three Handle

Origin: Global

Size: 54 in x 27 in

Type: SH429012