*NLA *CVR* SAYE DTM ACRY ENML

Part #R3744402  |  Manufacturer Part #3744402

Type:

R3744402
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Thisbreakthrough acrylic formula outperforms other brands in adhesion, gloss/color retention, and resistance to corrosion, mild chemicals and early-water.*
  • Performs well in high-humidity and cold conditions (down to 35° F); resists weathering
  • Direct-to-metal (DTM) coating - no primer required; excellent one-coat coverage
  • Low VOCs, water-based
  • Two-year rust-proof guarantee-maximum corrosion protection
  • Meets USDA requirements for incidental food contact; accepted for use in federally registered Canadian food facilities

Documents

Specifications

Color Finish: Yellow

Color Finish Category: Yellows

Height: 7-3/4 in

Length: 6-5/8 in

Material: Acrylic

Size: 1 gal

Type: R3744402

Width: 6-5/8 in