*NLA *LUSTER ADA DBL SINK

Part #ELRAD3722503  |  Manufacturer Part #LRAD3722503

Type:

SSTC7DW
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.3

Application: [Residential, Multi-Family]

CSA Certified: CSA B45.4

Capacity: 9.9 gal

Center Bowl Size: 16 in x 16 in x 4-7/8 in

Color Finish: Lustrous Satin

Color Finish Category: Stainless Steel

Depth: 5 in

Drain Location: [Rear Center, Rear Center]

Drain Opening: 3-1/2 in

Gauge: 18

Height: 5 in

IAPMO Listed: Yes

Length: 37 in

Material Type: 304

Number Of Bowls: 2

Number of Holes: 3 Hole

Origin: Domestic

Overall Sink Size: 37 in x 22 in

Side Spray: No

Sink Bowl Size: 16 in x 16 in x 4-7/8 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Stainless Steel

Thickness: 0.0461 in

Type: SSTC7DW

Width: 22 in