*NLA Not For Potable Use 1/4 Black MI 150# Brass GJ U

Part #B150UB  |  Manufacturer Part #0312507601

Type:

B150UB
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Material: Malleable Iron
  • Coating: Black
  • Rating: 150#
  • Connection: Ground Joint
  • Domestic

Not Approved for Potable Water Applications

Specifications

Clean Bagged: No

Coating: Black

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: [Straight, Ground Joint]

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: [Malleable Iron, Brass]

Origin: Domestic

Pressure Class: 150#

Type: B150UB