*NLA Not For Potable Use 2 Galvanized Malleable Iron 300 # Brass GJ UN

Part #G300UK  |  Manufacturer Part #0313701807

Type:

G300UK
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Specifications

Clean Bagged: No

Coating: Galvanized

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: [Straight, Ground Joint]

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: [Malleable Iron, Brass]

Origin: Domestic

Pressure Class: 300#

Type: G300UK