*NLANot for Potable Use SPKLR-CNTRL VLV BRZ

Part #MBBSCSN2H  |  Item #7050278  |  Manufacturer Part #97045-W

Type:

MBBSCSN2H
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Specifications

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Bronze

Type: MBBSCSN2H

Valve Size: 1-1/4 in

Valve Type: Sprinkler Control Valve