*NLANot for Potable Use SPKLR-CNTRL VLV BRZ

Part #MBBSCSN2K  |  Item #7050283  |  Manufacturer Part #97047-W

Type:

MBBSCSN2K
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Specifications

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Bronze

Type: MBBSCSN2K

Valve Size: 2 in

Valve Type: Sprinkler Control Valve