No-Hub Cast Iron Combination Long T-Wye

NHCOMB

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Premier piping system that withstands extreme temperatures and conditions

SPECIFICATIONS

ASTM Specifications
ASTM A-888
Application
DWV
End Connection 1
No Hub
End Connection 2
No Hub
End Connection 3
No Hub
End Connections
No Hub
Fitting Size 1
5 in
Fitting Size 2
5 in
Fitting Size 3
3 in
Fitting Sizes
5 in x 5 in x 3 in
Fitting Type
Reducing
Material
Cast Iron
Material Type
NH 22

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday