No-Hub Medium Duty Coupling

PFNHHMDC

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Distinctive yellow shield
  • Heavy duty
  • Made in the USA
  • This is a 304 stainless steel shield with neoprene gasket
  • Used to connect No Hub cast iron pipe
  • With 5/16" hex-head screw designed for 80 lbs of installation torque
  • With 9/16" wide clamps

SPECIFICATIONS

ASTM Specifications
ASTM C-1540
End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Cast Iron
Schedule Class
Medium Duty

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday