No-Hub Standard Coupling

PFNHC

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • 300 series stainless steel shield with neoprene gasket
  • Includes 2 or 4 clamps per coupling
  • Used to connect No Hub cast iron pipe
  • With 5/16" hex-head screw designed for 60 lbs of installation torque

SPECIFICATIONS

End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Cast Iron
Material Type
300
Schedule Class
Standard

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday